This lightweight, economical, general purpose hose assembly is ideal for use in plant or on OEM equipment. Popular for air line drops and pneumatic tools. Brass male NPT hose ends are crimped on for maximum durability.
Hose Application
Air & Multi-Purpose
Hose Length
100 ft
Temperature Range [Min]
-10 °F
Material
Lightweight PVC
Oil Resistance
Medium - High
Color
Blue
Temperature Range [Max]
158 °F
Pounds per Foot
0.15 lb
Hose I.D.
1/2 in
Type
Bulk
Bend Radius
N/A
Hose Ends
N/A
Pressure [Max]
300 psi
Hose OD
0.795 in
Weight
1.0 LB
EAN or UPC
37256239922
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back