Continental
HS150 HYD HOSE SAW 1HP 115VAC
HS-150 Series Single Phase 115 VAC, 12 VDC Hose Saw
Item #102050514
- Single Phase
- 115 VAC, 12 VDC Voltage Rating
| Length | 28 3/4 in |
| Dies Included | 8 |
| Frequency | 60 Hz |
| Width | 21 in |
| Die Sizes | 16 mm, 19 mm, 23 mm, 27 mm, 31 mm, 34 mm, 43 mm, 50 mm |
| Voltage Rating | 115 VAC, 12 VDC |
| No. of Phases | Single Phase |
| Height | 12 1/4 in |
| Weight | 65.0 LB |
| EAN or UPC | 37256104527 |
