Versatile, highly reliable hydraulic power unit. Totally self-contained in a compact package, this hydraulic power unit is suitable for a wide variety of applications.
features
Reversing applications
Variable-speed applications
Multiple motor drives or cylinder applications
High cycle, start and stop applications
Variable volume pressure compensated vane pump with external pressure control
GPM @ Speed
4 gpm @ 1750 rpm
Height
30 in
Length
19 in
Voltage Rating
115/208-230
Frame
56C
Pressure [Max]
2000 psi
Tank Size
10 gal
Adjustment Type
External Pressure Adjustment
Manifold Type
JIC Male Pressure Connection
Weight
188.0 LB
We're here for you
with Service Centers across the country - We have your back