There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Versatile, highly reliable hydraulic power unit. Totally self-contained in a compact package, this hydraulic power unit is suitable for a wide variety of applications.
features
Reversing applications
Variable-speed applications
Multiple motor drives or cylinder applications
High cycle, start and stop applications
Variable volume pressure compensated vane pump with external pressure control
Voltage Rating
208-230/460
Frame
184TC
Height
30 in
Pressure [Max]
2000 psi
Adjustment Type
External Pressure Adjustment
Manifold Type
JIC Male Pressure Connection
Tank Size
10 gal
Length
19 in
Weight
200.0 LB
We're here for you
with Service Centers across the country - We have your back