Versatile, highly reliable hydraulic power unit. Totally self-contained in a compact package, this hydraulic power unit is suitable for a wide variety of applications.
features
Reversing applications
Variable-speed applications
Multiple motor drives or cylinder applications
High cycle, start and stop applications
Variable volume pressure compensated vane pump with external pressure control
Pressure [Max]
2000 psi
Adjustment Type
External Pressure Adjustment
Length
19 in
Height
35 in
Tank Size
15 gal
Manifold Type
JIC Male Pressure Connection
Voltage Rating
208-230/460
Frame
213TC
Weight
258.0 LB
We're here for you
with Service Centers across the country - We have your back