Versatile, highly reliable hydraulic power unit. Totally self-contained in a compact package, this hydraulic power unit is suitable for a wide variety of applications.
features
Reversing applications
Variable-speed applications
Multiple motor drives or cylinder applications
High cycle, start and stop applications
Variable volume pressure compensated vane pump with external pressure control
Length
26 in
Frame
215TC
Voltage Rating
208-230/460
Manifold Type
JIC Male Pressure Connection
Height
31 in
Tank Size
20 gal
Pressure [Max]
1000 psi
Adjustment Type
External Pressure Adjustment
Weight
345.0 LB
We're here for you
with Service Centers across the country - We have your back