- Replacement Coils
features
- Precut leads with ring terminals
| Valve Solenoid Code | -68L |
| Valve Type | D03 |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Weight | 4.0 LB |
| Valve Solenoid Code | -68L |
| Valve Type | D03 |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Weight | 4.0 LB |