- Replacement Coils
features
- Precut leads with ring terminals
| Valve Solenoid Code | -61L |
| Valve Type | D05 |
| Voltage & Frequency | 220/240 VAC – 50/60 Hz |
| Weight | 6.0 LB |
| Valve Solenoid Code | -61L |
| Valve Type | D05 |
| Voltage & Frequency | 220/240 VAC – 50/60 Hz |
| Weight | 6.0 LB |