- Replacement Din Coils
features
- Includes gasket and mounting screws
- For use with solenoid codes 33L through 44L
- For use with DIN 43650/ISO 4400
| Valve Solenoid Code | -44L |
| Valve Type | D05 |
| Voltage & Frequency | 12 VDC |
| Weight | 2.0 LB |
| Valve Solenoid Code | -44L |
| Valve Type | D05 |
| Voltage & Frequency | 12 VDC |
| Weight | 2.0 LB |