- Replacement Coil
features
- Precut leads with ring terminals
| Solenoid Valve Code | -60L |
| Valve Type | D05 |
| Voltage & Frequency | 120 VAC – 60 Hz |
| Weight | 4.0 LB |
| Solenoid Valve Code | -60L |
| Valve Type | D05 |
| Voltage & Frequency | 120 VAC – 60 Hz |
| Weight | 4.0 LB |