- Socket Head Cap Screw
- 1" Long
- 10-24 Thread
- for DO3 Alone
description
- Used for mounting Continental valves to subplates or manifolds.
features
- Socket head cap screws with washers
| Threads per Inch | 24 |
| Thread Size | #10 |
| Valve Type | D03 Alone |
| Length | 1 in |
| NFPA Size | D03 |
| Thread Type | UNC |
| Bolt Type | Bolt |
| Weight | 0.05 LB |

