- Socket Head Cap Screw
- 2 1/2" Long
- 10-24 Thread
- for DO3+1 Sandwich Valve
description
- Used for mounting Continental valves to subplates or manifolds.
features
- Socket head cap screws with washers
| Length | 2 1/2 in |
| NFPA Size | D03 |
| Thread Size | #10 |
| Bolt Type | Bolt |
| Valve Type | D03+1 Sandwich Valve |
| Thread Type | UNC |
| Threads per Inch | 24 |
| Weight | 0.08 LB |

