- Stud
- 6.160" Long
- 10-24 Thread
- for DO3+3 Sandwich Valve
description
- Used for mounting Continental valves to subplates or manifolds.
features
- Socket head cap screws with washers
| Threads per Inch | 24 |
| Bolt Type | Stud |
| NFPA Size | D03 |
| Thread Size | #10 |
| Length | 6.160 in |
| Valve Type | D03+3 Sandwich Valve |
| Thread Type | UNC |
| Weight | 0.23 LB |

