- Socket Head Cap Screw
- 1 3/4" Long
- 1/4-20 Thread
- for DO5 Alone
description
- Used for mounting Continental valves to subplates or manifolds.
features
- Socket head cap screws with washers
| Thread Type | UNC |
| Valve Type | D05 Alone |
| Bolt Type | Bolt |
| NFPA Size | D05 |
| Thread Size | 1/4 |
| Threads per Inch | 20 |
| Length | 1 3/4 in |
| Weight | 0.11 LB |

