- Stud
- 8.840" Long
- 1/4-20 Thread
- for DO5+3 Sandwich Valve
description
- Used for mounting Continental valves to subplates or manifolds.
features
- Socket head cap screws with washers
| Valve Type | D05+3 Sandwich Valve |
| Bolt Type | Stud |
| Length | 8.840 in |
| Threads per Inch | 20 |
| Thread Type | UNC |
| Thread Size | 1/4 |
| NFPA Size | D05 |
| Weight | 0.55 LB |

