- Socket Head Cap Screw
- 2 3/4" Long
- 1/2-20 Thread
- for DO8 Alone
description
- Used for mounting Continental valves to subplates or manifolds.
features
- Socket head cap screws with washers
| Thread Size | 1/2 |
| Threads per Inch | 13 |
| Length | 2 3/4 in |
| NFPA Size | D08 |
| Bolt Type | Bolt |
| Thread Type | UNC |
| Valve Type | D08 Alone |
| Weight | 1.25 LB |

