- Check Valve - Direct Operated
- D03
- T Port
- 10 gal/min Rated Flow
- 60 psi Check Valve Crack Pressure
includes
- Seal Retainer Plate, O-rings & Locating Pin
| NFPA Size | D03 |
| Rated Flow [Max] | 10 gal/min |
| Valve Type | Check Valve - Direct Operated |
| Check Valve Crack Pressure | 60 psi |
| Body Material | Aluminum |
| Port Control | T Port |
| Pressure [Max] | 3000 psi |
| Weight | 2.0 LB |

