- Check Valve - Pilot Operated
- D03
- B Port
- 10 gal/min Rated Flow
- 60 psi Check Valve Crack Pressure
includes
- O-rings & Locating Pin
| Body Material | Ductile |
| Check Valve Crack Pressure | 60 psi |
| NFPA Size | D03 |
| Valve Type | Check Valve - Pilot Operated |
| Rated Flow [Max] | 10 gal/min |
| Port Control | B Port |
| Pressure [Max] | 5000 psi |
| Weight | 2.0 LB |

