- Check Valve - Pilot Operated
- D03
- A & B Port
- 10 gal/min Rated Flow
- 30 psi Check Valve Crack Pressure
description
- The pilot-operated check valve allows free flow in one direction and blocks flow in the opposite direction. Then, a pilot signal is applied, the check valve opens and allows flow in the normally-closed direction.
| NFPA Size | D03 |
| Pressure [Max] | 3000 psi |
| Port Control | A & B Port |
| Check Valve Crack Pressure | 30 psi |
| Body Material | Aluminum |
| Valve Type | Check Valve - Pilot Operated |
| Rated Flow [Max] | 10 gal/min |
| Weight | 2.2 LB |

