- Check Valve - Direct Operated
- D05
- P Port
- 20 gal/min Rated Flow
- 5 psi Check Valve Crack Pressure
includes
- O-rings & Locating Pin
| Valve Type | Check Valve - Direct Operated |
| Port Control | P Port |
| NFPA Size | D05 |
| Body Material | Aluminum |
| Check Valve Crack Pressure | 5 psi |
| Pressure [Max] | 3000 psi |
| Rated Flow [Max] | 20 gal/min |
| Weight | 2.6 LB |

