- Check Valve - Pilot Operated
- D05
- A Port
- 20 gal/min Rated Flow
- 30 psi Check Valve Crack Pressure
includes
- O-rings & Locating Pin
| Rated Flow [Max] | 20 gal/min |
| NFPA Size | D05 |
| Valve Type | Check Valve - Pilot Operated |
| Body Material | Aluminum |
| Pressure [Max] | 3000 psi |
| Check Valve Crack Pressure | 30 psi |
| Port Control | A Port |
| Weight | 3.86 LB |

