- Check Valve - Direct Operated
- D05
- P Port
- 20 gal/min Rated Flow
- 4 psi Check Valve Crack Pressure
description
- The direct-operated check valve allows free flow in one direction and blocks flow in the opposite direction.
features
- Maximum pressure 3500 psi
| NFPA Size | D05 |
| Valve Type | Check Valve - Direct Operated |
| Check Valve Crack Pressure | 4 psi |
| Port Control | P Port |
| Rated Flow [Max] | 20 gal/min |
| Body Material | Aluminum |
| Pressure [Max] | 3500 psi |
| Weight | 3.86 LB |

