Continental Hydraulics
DVS50M3A2G2BT68L
Series DVS50M DeACCELATROL® Solenoid Actuated, Pilot Operated Valve
Item #103428710
- D08 Solenoid Actuated Motion Control Valve
- Standard Duty
- 110/120V 50/60 HZ, Low Amp
- Lead Wire Electrical Connection
- Accel/Decel Control on Ports A & B
| Pilot Drain Code | 2 |
| Spool Low Speed (Position 2 & 3) | P, A or B B or A Restricted T |
| Spool Center (Position 1) | All Ports Blocked |
| Rated Flow | 25 gal/min |
| Solenoid Code | 68L |
| Function | Accel/Decel Control on Ports A & B |
| Function Code | 3 |
| Maximum Flow Range [Max] | 125 gal/min |
| Spool Code | A2 |
| Mechanical Options Code | None |
| Solenoid Indicator Lights Code | None |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz, Low Amp |
| Cycle Rate [Max] | 110 cpm |
| Valve Type | Standard-Duty |
| NFPA Size | D08 |
| Electrical Options Code | BT |
| Indicator Lights | No |
| Electrical Connection | Lead Wires |
| Mechanical Options | None |
| Pressure [Max] | 3500 psi |
| Spool Crossover (Position 6 & 7) | All Ports Blocked |
| Nominal Flow Range [Min] | 12 gal/min |
| Rated Flow [Max] | 50 gal/min |
| Electrical Options | Top Electrical Box w/Terminals & Ground |
| Nominal Flow Range [Max] | 50 gal/min |
| Pilot/Drain | External Pilot/External Drain |
| Spool High Speed (Position 4 & 5) | P, A or B B or A Restricted T |
| Pilot Pressure [Min] | 250 psi |
| Maximum Flow Range [Min] | 25 gal/min |
| Weight | 50.0 LB |
