Continental Hydraulics
DVS50M3F2G1BL360L
Series DVS50M DeACCELATROL® Solenoid Actuated, Pilot Operated Valve
Item #103433639
- D08 Solenoid Actuated Motion Control Valve
- Standard Duty
- 110/120V - 50/60Hz
- Lead Wire Electrical Connection
- Accel/Decel Control on Ports A & B
| Maximum Flow Range [Max] | 125 gal/min |
| Spool Crossover (Position 6 & 7) | P, A or B Blocked, B or A Restricted T |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Electrical Options | Top Electrical Box w/o Terminal Posts |
| Pressure [Max] | 3500 psi |
| Electrical Options Code | B |
| Maximum Flow Range [Min] | 25 gal/min |
| Pilot/Drain | Internal Pilot/External Drain |
| Pilot Pressure [Min] | 250 psi |
| Mechanical Options | None |
| Cycle Rate [Max] | 110 cpm |
| Rated Flow [Max] | 50 gal/min |
| Electrical Connection | Lead Wires |
| Solenoid Indicator Lights Code | L3 |
| Function | Accel/Decel Control on Ports A & B |
| NFPA Size | D08 |
| Indicator Lights | Yes |
| Spool Low Speed (Position 2 & 3) | P, A or B B or A Restricted T |
| Rated Flow | 25 gal/min |
| Mechanical Options Code | None |
| Function Code | 3 |
| Valve Type | Standard-Duty |
| Spool Code | F2 |
| Spool High Speed (Position 4 & 5) | P, A or B B or A Restricted T |
| Pilot Drain Code | 1 |
| Nominal Flow Range [Max] | 50 gal/min |
| Spool Center (Position 1) | P Blocked, A & B Restricted T |
| Solenoid Code | 60L |
| Nominal Flow Range [Min] | 12 gal/min |
| Weight | 50.0 LB |
