Continental Hydraulics
ED03M3A1CGD24L
ED03M Series Proportional Directional Control Valve, Direct Operated w/o LVDT
Item #103422293
- Double Solenoid D03 Valve w/o LVDT
- 6 gal/min
- Combination Metering
- 3-Position Spring Centered
- 24 VDC
| Electrical Options | DIN 43650 Connectors |
| Electrical Connection | DIN 43650 |
| Mechanical Options Code | None |
| Valve Threshold | < 6% |
| Spool Code | A1C |
| Center Position | All Ports Blocked |
| Linear Variable Differential Transformer (LVDT) | w/o LVDT |
| Valve Repeatability | < 3% |
| Function Code | 3 |
| Crossover | All Ports Blocked |
| Metering | Combination Metering |
| Function | 3-Position Spring Centered |
| Solenoid | Double |
| Voltage & Frequency | 24 VDC |
| Pilot/Drain | None |
| Mechanical Options | None |
| Valve Hysteresis | < 6% |
| Rated Flow | 6 gal/min |
| Solenoid Code | 24 |
| NFPA Size | D03 |
| Electrical Options Code | D |
| Pilot Drain Code | None |
| Weight | 6.3 LB |
