Continental Hydraulics
ED03M3A2CGLD12L
ED03M Series Proportional Directional Control Valve, Direct Operated w/LVDT
Item #103430670
- Double Solenoid D03 Valve w/LVDT
- 3 gal/min
- Combination Metering
- 3-Position Spring Centered
- 12 VDC
| Valve Repeatability | < 1% |
| Voltage & Frequency | 12 VDC |
| Rated Flow | 3 gal/min |
| Electrical Options Code | D |
| Valve Threshold | < 1% |
| Mechanical Options Code | L |
| Pilot/Drain | None |
| Linear Variable Differential Transformer (LVDT) | w/LVDT |
| Pilot Drain Code | None |
| Function Code | 3 |
| Electrical Connection | DIN 43650 |
| Electrical Options | DIN 43650 Connectors |
| NFPA Size | D03 |
| Valve Hysteresis | < 1% |
| Solenoid Code | 12 |
| Metering | Combination Metering |
| Function | 3-Position Spring Centered |
| Center Position | All Ports Blocked |
| Mechanical Options | LVDT on 'A' Port End |
| Crossover | All Ports Blocked |
| Solenoid | Double |
| Spool Code | A2C |
| Weight | 6.6 LB |
