Continental Hydraulics
ED03M3A2OGB24L
ED03M Series Proportional Directional Control Valve, Direct Operated w/o LVDT
Item #103428717
- Double Solenoid D03 Valve w/o LVDT
- 4 gal/min
- Meter Out
- 3-Position Spring Centered
- 24 VDC
| Pilot Drain Code | None |
| NFPA Size | D03 |
| Spool Code | A2O |
| Linear Variable Differential Transformer (LVDT) | w/o LVDT |
| Rated Flow | 4 gal/min |
| Valve Repeatability | < 3% |
| Voltage & Frequency | 24 VDC |
| Valve Threshold | < 6% |
| Solenoid | Double |
| Mechanical Options | None |
| Solenoid Code | 24 |
| Electrical Connection | Terminal Box |
| Center Position | All Ports Blocked |
| Metering | Meter Out |
| Mechanical Options Code | None |
| Function | 3-Position Spring Centered |
| Pilot/Drain | None |
| Function Code | 3 |
| Electrical Options | Top Electrical Box w/o Terminal Posts |
| Electrical Options Code | B |
| Crossover | All Ports Blocked |
| Valve Hysteresis | < 6% |
| Weight | 6.3 LB |
