Continental Hydraulics
ED03M5A1OGB12L
ED03M Series Proportional Directional Control Valve, Direct Operated w/o LVDT
Item #103428721
- Single Solenoid D03 Valve w/o LVDT
- 7 gal/min
- Meter Out
- 2-Position Spring Centered
- 12 VDC
| NFPA Size | D03 |
| Valve Hysteresis | < 6% |
| Function Code | 5 |
| Center Position | All Ports Blocked |
| Mechanical Options | None |
| Linear Variable Differential Transformer (LVDT) | w/o LVDT |
| Mechanical Options Code | None |
| Pilot Drain Code | None |
| Electrical Options Code | B |
| Voltage & Frequency | 12 VDC |
| Pilot/Drain | None |
| Solenoid | Single |
| Function | 2-Position Spring Centered |
| Electrical Connection | Terminal Box |
| Electrical Options | Top Electrical Box w/o Terminal Posts |
| Valve Threshold | < 6% |
| Solenoid Code | 12 |
| Crossover | All Ports Blocked |
| Metering | Meter Out |
| Valve Repeatability | < 3% |
| Spool Code | A1O |
| Rated Flow | 7 gal/min |
| Weight | 4.1 LB |
