Continental Hydraulics
ED03M5A1OGLB12L
ED03M Series Proportional Directional Control Valve, Direct Operated w/LVDT
Item #103422301
- Single Solenoid D03 Valve w/LVDT
- 7 gal/min
- Meter Out
- 2-Position Spring Centered
- 12 VDC
| Valve Threshold | < 1% |
| Electrical Options | Top Electrical Box w/o Terminal Posts |
| Center Position | All Ports Blocked |
| Function Code | 5 |
| Rated Flow | 7 gal/min |
| Crossover | All Ports Blocked |
| Mechanical Options Code | L |
| Metering | Meter Out |
| Valve Hysteresis | < 1% |
| Mechanical Options | LVDT on 'A' Port End |
| Pilot/Drain | None |
| Pilot Drain Code | None |
| Valve Repeatability | < 1% |
| Linear Variable Differential Transformer (LVDT) | w/LVDT |
| Solenoid | Single |
| Electrical Connection | Terminal Box |
| Spool Code | A1O |
| Solenoid Code | 12 |
| Voltage & Frequency | 12 VDC |
| Electrical Options Code | B |
| NFPA Size | D03 |
| Function | 2-Position Spring Centered |
| Weight | 4.4 LB |
