Continental Hydraulics
ED03M5A3CGLB24L
ED03M Series Proportional Directional Control Valve, Direct Operated w/LVDT
Item #103428722
- Single Solenoid D03 Valve w/LVDT
- 2 gal/min
- Combination Metering
- 2-Position Spring Centered
- 24 VDC
| Mechanical Options | LVDT on 'A' Port End |
| Pilot Drain Code | None |
| Valve Threshold | < 1% |
| Pilot/Drain | None |
| Voltage & Frequency | 24 VDC |
| Electrical Connection | Terminal Box |
| Solenoid | Single |
| Mechanical Options Code | L |
| NFPA Size | D03 |
| Electrical Options | Top Electrical Box w/o Terminal Posts |
| Metering | Combination Metering |
| Valve Hysteresis | < 1% |
| Valve Repeatability | < 1% |
| Function Code | 5 |
| Crossover | All Ports Blocked |
| Function | 2-Position Spring Centered |
| Spool Code | A3C |
| Solenoid Code | 24 |
| Linear Variable Differential Transformer (LVDT) | w/LVDT |
| Rated Flow | 2 gal/min |
| Center Position | All Ports Blocked |
| Electrical Options Code | B |
| Weight | 4.4 LB |
