Continental Hydraulics
ED03M5A3OGD24L
ED03M Series Proportional Directional Control Valve, Direct Operated w/o LVDT
Item #103425649
- Single Solenoid D03 Valve w/o LVDT
- 2 gal/min
- Meter Out
- 2-Position Spring Centered
- 24 VDC
| Solenoid | Single |
| Rated Flow | 2 gal/min |
| NFPA Size | D03 |
| Function Code | 5 |
| Center Position | All Ports Blocked |
| Mechanical Options Code | None |
| Crossover | All Ports Blocked |
| Valve Repeatability | < 3% |
| Metering | Meter Out |
| Pilot/Drain | None |
| Valve Hysteresis | < 6% |
| Valve Threshold | < 6% |
| Voltage & Frequency | 24 VDC |
| Electrical Options Code | D |
| Spool Code | A3O |
| Electrical Connection | DIN 43650 |
| Linear Variable Differential Transformer (LVDT) | w/o LVDT |
| Function | 2-Position Spring Centered |
| Solenoid Code | 24 |
| Electrical Options | DIN 43650 Connectors |
| Mechanical Options | None |
| Pilot Drain Code | None |
| Weight | 4.1 LB |
