Continental Hydraulics
ED03M5F1CGD24L
ED03M Series Proportional Directional Control Valve, Direct Operated w/o LVDT
Item #103423136
- Single Solenoid D03 Valve w/o LVDT
- 6 gal/min
- Combination Metering
- 2-Position Spring Centered
- 24 VDC
| NFPA Size | D03 |
| Center Position | P Blocked, A & B to T |
| Mechanical Options Code | None |
| Electrical Connection | DIN 43650 |
| Rated Flow | 6 gal/min |
| Valve Hysteresis | < 6% |
| Voltage & Frequency | 24 VDC |
| Valve Repeatability | < 3% |
| Metering | Combination Metering |
| Function Code | 5 |
| Solenoid | Single |
| Electrical Options Code | D |
| Crossover | P Blocked, A or B to T |
| Mechanical Options | None |
| Solenoid Code | 24 |
| Pilot Drain Code | None |
| Linear Variable Differential Transformer (LVDT) | w/o LVDT |
| Spool Code | F1C |
| Function | 2-Position Spring Centered |
| Valve Threshold | < 6% |
| Electrical Options | DIN 43650 Connectors |
| Pilot/Drain | None |
| Weight | 4.1 LB |
