Continental Hydraulics
ED05M3F2OGBT24L
ED05M Series Proportional Directional Control Valve, Direct Operated w/o LVDT
Item #101818570
- Double Solenoid D05 Valve w/o LVDT
- 10 gal/min
- Meter Out
- 3-Position Spring Centered
- 24 VDC
| Center Position | P Blocked, A & B to T |
| Pilot Drain Code | None |
| NFPA Size | D05 |
| Metering | Meter Out |
| Valve Hysteresis | < 6% |
| Function | 3-Position Spring Centered |
| Function Code | 3 |
| Spool Code | F2O |
| Electrical Options Code | BT |
| Solenoid Code | 24 |
| Linear Variable Differential Transformer (LVDT) | w/o LVDT |
| Solenoid | Double |
| Mechanical Options | None |
| Mechanical Options Code | None |
| Valve Threshold | < 6% |
| Crossover | P Blocked, A or B to T |
| Pilot/Drain | None |
| Voltage & Frequency | 24 VDC |
| Rated Flow | 10 gal/min |
| Electrical Options | Top Electrical Box w/Terminals & Ground |
| Electrical Connection | Terminal Box |
| Valve Repeatability | < 3% |
| Weight | 18.0 LB |
