Continental Hydraulics
ED05M5A1OGB5H24L
ED05M Series Proportional Directional Control Valve, Direct Operated w/o LVDT
Item #101816628
- Single Solenoid D05 Valve w/o LVDT
- 15 gal/min
- Meter Out
- 2-Position Spring Centered
- 24 VDC
| Mechanical Options | None |
| Crossover | All Ports Blocked |
| Metering | Meter Out |
| Mechanical Options Code | None |
| Electrical Options | Top Electrical Box w/5 Pin Male Receptacle |
| Solenoid | Single |
| Voltage & Frequency | 24 VDC |
| Spool Code | A1O |
| Center Position | All Ports Blocked |
| Pilot/Drain | None |
| Pilot Drain Code | None |
| Function | 2-Position Spring Centered |
| Valve Repeatability | < 3% |
| Linear Variable Differential Transformer (LVDT) | w/o LVDT |
| Valve Threshold | < 6% |
| Valve Hysteresis | < 6% |
| NFPA Size | D05 |
| Function Code | 5 |
| Electrical Connection | Terminal Box |
| Electrical Options Code | B5H |
| Rated Flow | 15 gal/min |
| Solenoid Code | 24 |
| Weight | 12.0 LB |
