Continental Hydraulics
ED08M3A1CG1LB12L
ED08M Series Proportional Directional Control Valve, Pilot Operated w/LVDT
Item #103426637
- Double Solenoid D08 Valve w/LVDT
- 46 gal/min
- Combination Metering
- 3-Position Spring Centered
- 12 VDC
| Valve Repeatability | < 1% |
| Valve Threshold | < 1% |
| NFPA Size | D08 |
| Linear Variable Differential Transformer (LVDT) | w/LVDT |
| Electrical Options | Top Electrical Box w/o Terminal Posts |
| Pilot/Drain | Internal Pilot/External Drain |
| Center Position | All Ports Blocked |
| Solenoid Code | 12 |
| Function | 3-Position Spring Centered |
| Function Code | 3 |
| Metering | Combination Metering |
| Rated Flow | 46 gal/min |
| Electrical Options Code | B |
| Voltage & Frequency | 12 VDC |
| Pilot Drain Code | 1 |
| Spool Code | A1C |
| Mechanical Options Code | None |
| Solenoid | Double |
| Electrical Connection | Terminal Box |
| Valve Hysteresis | < 2% |
| Crossover | All Ports Blocked |
| Mechanical Options | None |
| Weight | 32.0 LB |
