Continental Hydraulics
ED08M3A1CG2D12L
ED08M Series Proportional Directional Control Valve, Pilot Operated w/o LVDT
Item #103428728
- Double Solenoid D08 Valve w/o LVDT
- 46 gal/min
- Combination Metering
- 3-Position Spring Centered
- 12 VDC
| Function Code | 3 |
| Valve Repeatability | < 3% |
| Solenoid Code | 12 |
| Pilot Drain Code | 2 |
| Linear Variable Differential Transformer (LVDT) | w/o LVDT |
| Crossover | All Ports Blocked |
| NFPA Size | D08 |
| Pilot/Drain | External Pilot/External Drain |
| Mechanical Options Code | None |
| Electrical Options | DIN 43650 Connectors |
| Valve Hysteresis | < 6% |
| Rated Flow | 46 gal/min |
| Center Position | All Ports Blocked |
| Voltage & Frequency | 12 VDC |
| Electrical Connection | DIN 43650 |
| Solenoid | Double |
| Function | 3-Position Spring Centered |
| Spool Code | A1C |
| Metering | Combination Metering |
| Mechanical Options | None |
| Valve Threshold | < 6% |
| Electrical Options Code | D |
| Weight | 32.0 LB |
