Continental Hydraulics
ED08M3A2CG1BT12L
ED08M Series Proportional Directional Control Valve, Pilot Operated w/o LVDT
Item #103428729
- Double Solenoid D08 Valve w/o LVDT
- 26 gal/min
- Combination Metering
- 3-Position Spring Centered
- 12 VDC
| Voltage & Frequency | 12 VDC |
| Valve Hysteresis | < 6% |
| Valve Repeatability | < 3% |
| Crossover | All Ports Blocked |
| Pilot/Drain | Internal Pilot/External Drain |
| Linear Variable Differential Transformer (LVDT) | w/o LVDT |
| NFPA Size | D08 |
| Valve Threshold | < 6% |
| Pilot Drain Code | 1 |
| Electrical Connection | Terminal Box |
| Center Position | All Ports Blocked |
| Solenoid Code | 12 |
| Spool Code | A2C |
| Mechanical Options | None |
| Electrical Options | Top Electrical Box w/Terminals & Ground |
| Electrical Options Code | BT |
| Mechanical Options Code | None |
| Solenoid | Double |
| Metering | Combination Metering |
| Rated Flow | 26 gal/min |
| Function | 3-Position Spring Centered |
| Function Code | 3 |
| Weight | 32.0 LB |
