Continental Hydraulics
ED08M3A3CG1B5H24L
ED08M Series Proportional Directional Control Valve, Pilot Operated w/o LVDT
Item #103428730
- Double Solenoid D08 Valve w/o LVDT
- 2 gal/min
- Combination Metering
- 3-Position Spring Centered
- 24 VDC
| Pilot/Drain | Internal Pilot/External Drain |
| Voltage & Frequency | 24 VDC |
| Solenoid | Double |
| Function Code | 3 |
| NFPA Size | D08 |
| Electrical Connection | Terminal Box |
| Mechanical Options | None |
| Pilot Drain Code | 1 |
| Function | 3-Position Spring Centered |
| Valve Repeatability | < 3% |
| Electrical Options | Top Electrical Box w/5 Pin Male Receptacle |
| Valve Hysteresis | < 6% |
| Center Position | All Ports Blocked |
| Rated Flow | 2 gal/min |
| Electrical Options Code | B5H |
| Valve Threshold | < 6% |
| Spool Code | A3C |
| Solenoid Code | 24 |
| Metering | Combination Metering |
| Mechanical Options Code | None |
| Crossover | All Ports Blocked |
| Linear Variable Differential Transformer (LVDT) | w/o LVDT |
| Weight | 32.0 LB |
