Continental Hydraulics
ED08M3ACG1LD12L
ED08M Series Proportional Directional Control Valve, Pilot Operated w/LVDT
Item #103425656
- Double Solenoid D08 Valve w/LVDT
- 75 gal/min
- Combination Metering
- 3-Position Spring Centered
- 12 VDC
| NFPA Size | D08 |
| Solenoid Code | 12 |
| Pilot Drain Code | 1 |
| Voltage & Frequency | 12 VDC |
| Solenoid | Double |
| Metering | Combination Metering |
| Spool Code | AC |
| Valve Threshold | < 1% |
| Function Code | 3 |
| Electrical Options Code | D |
| Pilot/Drain | Internal Pilot/External Drain |
| Mechanical Options Code | None |
| Linear Variable Differential Transformer (LVDT) | w/LVDT |
| Mechanical Options | None |
| Electrical Options | DIN 43650 Connectors |
| Function | 3-Position Spring Centered |
| Valve Repeatability | < 1% |
| Center Position | All Ports Blocked |
| Rated Flow | 75 gal/min |
| Crossover | All Ports Blocked |
| Valve Hysteresis | < 2% |
| Electrical Connection | DIN 43650 |
| Weight | 32.0 LB |
