Continental Hydraulics
ED08M3F1CG1B24L
ED08M Series Proportional Directional Control Valve, Pilot Operated w/o LVDT
Item #103428732
- Double Solenoid D08 Valve w/o LVDT
- 46 gal/min
- Combination Metering
- 3-Position Spring Centered
- 24 VDC
| Center Position | P Blocked, A & B to T |
| Metering | Combination Metering |
| Function | 3-Position Spring Centered |
| Spool Code | F1C |
| Crossover | P Blocked, A or B to T |
| Electrical Options Code | B |
| Voltage & Frequency | 24 VDC |
| Electrical Connection | Terminal Box |
| Mechanical Options Code | None |
| Solenoid Code | 24 |
| Pilot/Drain | Internal Pilot/External Drain |
| Valve Threshold | < 6% |
| Linear Variable Differential Transformer (LVDT) | w/o LVDT |
| Mechanical Options | None |
| Valve Repeatability | < 3% |
| Pilot Drain Code | 1 |
| NFPA Size | D08 |
| Solenoid | Double |
| Electrical Options | Top Electrical Box w/o Terminal Posts |
| Valve Hysteresis | < 6% |
| Rated Flow | 46 gal/min |
| Function Code | 3 |
| Weight | 32.0 LB |
