Continental Hydraulics
F03MSVCDAGA
Sandwich Flow Control Valve - Pressure-Compensated
Item #103445140
- Flow Control Valve - Pressure Compensated
- D03
- A Port
- 6 gal/min Rated Flow
- 10 psi Check Valve Crack Pressure
includes
- Seal Retainer Plate, O-rings & Locating Pin
| Port Control | A Port |
| Body Material | Aluminum |
| Check Valve Crack Pressure | 10 psi |
| NFPA Size | D03 |
| Valve Type | Flow Control Valve - Pressure Compensated |
| Rated Flow [Max] | 6 gal/min |
| Pressure [Max] | 3000 psi |
| Weight | 1.8 LB |
