Skip to content Skip to navigation menu
Continental HydraulicsF03MSVCDCGA

F03MSVCDCGA

Sandwich Flow Control Valve - Pressure-Compensated
Item #103458287
  • Flow Control Valve - Pressure Compensated
  • D03
  • A & B Port
  • 6 gal/min Rated Flow
  • 10 psi Check Valve Crack Pressure
  • 3000 psi Pressure
  • Aluminum Body Material
+ Show More + Show Less
Continental HydraulicsF03MSVCDCGA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve - Pressure Compensated
  • D03
  • A & B Port
  • 6 gal/min Rated Flow
  • 10 psi Check Valve Crack Pressure

description

  • The flow control valve allows for a metered flow in one direction, thus adjusting the speed of the application. The integral check valve allows for free flow around the metering orifice in the opposite direction.

includes

  • Seal Retainer Plate, O-rings & Locating Pin
Check Valve Crack Pressure 10 psi
Valve Type Flow Control Valve - Pressure Compensated
Rated Flow [Max] 6 gal/min
NFPA Size D03
Body Material Aluminum
Pressure [Max] 3000 psi
Port Control A & B Port
Weight 1.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison