- Flow Control Valve - Non-Compensated
- D03
- B Port
- 18 gal/min Rated Flow
- 3000 psi Pressure
description
- The flow control valve allows for a metered flow in one direction, thus adjusting the speed of the application. The integral check valve allows for free flow around the metering orifice in the opposite direction.
includes
- Seal Retainer Plate, O-rings, Locating Pin & Plug on A-B code
| Valve Type | Flow Control Valve - Non-Compensated |
| Port Control | B Port |
| Rated Flow [Max] | 18 gal/min |
| Pressure [Max] | 3000 psi |
| Body Material | Aluminum |
| NFPA Size | D03 |
| Weight | 1.4 LB |

