- Flow Control Valve - Non-Compensated
- D03
- A & B Port
- 18 gal/min Rated Flow
- 5000 psi Pressure
includes
- Seal Retainer Plate, O-rings, Locating Pin & Plug on A-B code
| Check Valve Crack Pressure | N/A |
| Pressure [Max] | 5000 psi |
| Body Material | Ductile |
| Rated Flow [Max] | 18 gal/min |
| Valve Type | Flow Control Valve - Non-Compensated |
| Port Control | A & B Port |
| NFPA Size | D03 |
| Weight | 3.5 LB |

