- Flow Control Valve - Non-Compensated
- D03
- T Port - Meter Out
- 10 gal/min Rated Flow
- 3000 psi Pressure
includes
- Seal Retainer Plate, O-rings & Locating Pin
| Valve Type | Flow Control Valve - Non-Compensated |
| Rated Flow [Max] | 10 gal/min |
| Port Control | T Port - Meter Out |
| Body Material | Aluminum |
| Pressure [Max] | 3000 psi |
| NFPA Size | D03 |
| Check Valve Crack Pressure | N/A |
| Weight | 1.5 LB |

