Continental Hydraulics
F05MSVCDAGA
Sandwich Flow Control Valve - Pressure-Compensated
Item #103440593
- Flow Control Valve - Pressure Compensated
- D05
- A Port
- 12 gal/min Rated Flow
- 10 psi Check Valve Crack Pressure
includes
- Seal Retainer Plate,& O-rings
| Valve Type | Flow Control Valve - Pressure Compensated |
| NFPA Size | D05 |
| Pressure [Max] | 3000 psi |
| Rated Flow [Max] | 12 gal/min |
| Check Valve Crack Pressure | 10 psi |
| Port Control | A Port |
| Body Material | Aluminum |
| Weight | 3.1 LB |
