Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Continental HydraulicsF05MSVCDCGA

F05MSVCDCGA

Sandwich Flow Control Valve - Pressure-Compensated
Item #103417867
  • Flow Control Valve - Pressure Compensated
  • D05
  • A & B Port
  • 12 gal/min Rated Flow
  • 10 psi Check Valve Crack Pressure
  • 3000 psi Pressure
  • Aluminum Body Material
+ Show More + Show Less
Continental HydraulicsF05MSVCDCGA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve - Pressure Compensated
  • D05
  • A & B Port
  • 12 gal/min Rated Flow
  • 10 psi Check Valve Crack Pressure

description

  • The flow control valve allows for a metered flow in one direction, thus adjusting the speed of the application. The integral check valve allows for free flow around the metering orifice in the opposite direction.

includes

  • Seal Retainer Plate,& O-rings
Rated Flow [Max] 12 gal/min
Body Material Aluminum
Port Control A & B Port
Pressure [Max] 3000 psi
Valve Type Flow Control Valve - Pressure Compensated
NFPA Size D05
Check Valve Crack Pressure 10 psi
Weight 3.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison