- Flow Control Valve - Non-Compensated
- D05
- A Port
- 20 gal/min Rated Flow
- 5000 psi Pressure
includes
- Seal Retainer Plate, O-rings,Locating Pin
- Plug for Code A & B will be required
| Pressure [Max] | 5000 psi |
| Rated Flow [Max] | 20 gal/min |
| Check Valve Crack Pressure | N/A |
| Valve Type | Flow Control Valve - Non-Compensated |
| NFPA Size | D05 |
| Port Control | A Port |
| Body Material | Ductile |
| Weight | 3.1 LB |

