- Flow Control Valve - Non-Compensated
- D05
- A & B Port
- 20 gal/min Rated Flow
- 3000 psi Pressure
description
- The flow control valve allows for a metered flow in one direction, thus adjusting the speed of the application. The integral check valve allows for free flow around the metering orifice in the opposite direction.
includes
- Plug for Code A & B will be required
- Seal Retainer Plate, O-rings,Locating Pin
| Valve Type | Flow Control Valve - Non-Compensated |
| Port Control | A & B Port |
| Pressure [Max] | 3000 psi |
| NFPA Size | D05 |
| Rated Flow [Max] | 20 gal/min |
| Body Material | Aluminum |
| Weight | 3.6 LB |

