- Flow Control Valve - Non-Compensated
- D05
- P Port - Meter In
- 20 gal/min Rated Flow
- 3000 psi Pressure
description
- The flow control valve allows for a metered flow in one direction, thus adjusting the speed of the application. The integral check valve allows for free flow around the metering orifice in the opposite direction.
includes
- O-rings & Locating Pin
| Rated Flow [Max] | 20 gal/min |
| NFPA Size | D05 |
| Pressure [Max] | 3000 psi |
| Check Valve Crack Pressure | N/A |
| Valve Type | Flow Control Valve - Non-Compensated |
| Body Material | Aluminum |
| Port Control | P Port - Meter In |
| Weight | 2.7 LB |

